Shop INOVATE
See all product information
Create Account
Recessed Dry Receptacle 3.5
- Mfr # DB-350
- Zoro # G823400664
product price:Â
$
78.75
/ea
Key Features
Height
12.5 in
Length
21 in
For Use With
Dryer Vent
Application
Recessed Box
Includes
Dryer Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-350
- Zoro #
- G823400664
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Dryer Vent
- Application
- Recessed Box
- Includes
- Dryer Box
- Color
- Silver
- Material
- Galvanized steel
Dimensions
- Height
- 12.5 in
- Length
- 21 in
- Width
- 4.03 in
Description
A 3.5-inch deep recessed DryerBox, allowing the dryer duct to sit inside the wall for a flush dryer installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.