4 No Collar Wall Vent
- Mfr # DWV4W-NC
- Zoro # G423400682
product price:Ā
$
44.95
/ea
Key Features
Inside Diameter
4 in
Application
Wall Vent
For Use With
Dryer
Color
White
Material
GalvalumeĀ® steel, powder-coated
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWV4W-NC
- Zoro #
- G423400682
- UPC #
- -
- Country of Origin
- United States
- Application
- Wall Vent
- For Use With
- Dryer
- Color
- White
- Material
- GalvalumeĀ® steel, powder-coated
- Includes
- Damper, Screen
Dimensions
- Inside Diameter
- 4 in
- Width
- 1.25 in
- Length
- 6.51 in
- Height
- 6.51 in
Description
A brown 4-inch flush wall vent, providing effective venting while blending into brown exteriors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.