Defender Vent Cover Brown 6.5
- Mfr # DFRP65B
- Zoro # G223400691
product price:Ā
$
49.59
/ea
Key Features
Width
1.35 in
For Use With
Roof Vent
Color
Brown
Includes
Roof Cap
Material
GalvalumeĀ® steel, powder-coated
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFRP65B
- Zoro #
- G223400691
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Roof Vent
- Color
- Brown
- Includes
- Roof Cap
- Material
- GalvalumeĀ® steel, powder-coated
- Application
- Termination
Dimensions
- Width
- 1.35 in
- Height
- 5.5 in
- Length
- 7.75 in
Description
A tan 6.5-inch defender vent cover that prevents birds or pests from entering the vent while blending with tan exteriors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.