Mill Finish Roof Vent
- Mfr # DJK486
- Zoro # G323400683
product price:Â
$
78.99
/ea
Key Features
Width
14 in
Includes
Roof Vent Kit
For Use With
Dryer
Color
Mill
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJK486
- Zoro #
- G323400683
- UPC #
- -
- Country of Origin
- United States
- Includes
- Roof Vent Kit
- For Use With
- Dryer
- Color
- Mill
- Material
- Galvanized steel
- Application
- Roof Vent
Dimensions
- Width
- 14 in
- Length
- 12 in
- Height
- 14 in
Description
A brown extra-clearance roof vent, allowing more space for airflow on brown roofs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.