Shop INOVATE
See all product information
Create Account
Roofing Curb For Dryerjack
- Mfr # CURB115
- Zoro # G823400701
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Height
22 in
Width
29 in
Includes
Roof Curb
Length
22 in
Material
Not Published
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CURB115
- Zoro #
- G823400701
- UPC #
- -
- Country of Origin
- United States
- Includes
- Roof Curb
- Material
- Not Published
- For Use With
- Roof Vent
- Color
- Silver
- Application
- Accessory
Dimensions
- Height
- 22 in
- Width
- 29 in
- Length
- 22 in
Description
A roofing curb designed for DryerJack installations, providing a stable, watertight base for venting on a roof.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.