Shop INOVATE
See all product information
Create Account
Vent Cover Bird Guard Tan 6.5
- Mfr # DFRP65T
- Zoro # G623400666
product price:Ā
$
49.59
/ea
Key Features
Application
Termination
For Use With
Roof Vent
Color
Tan
Length
7.75 in
Height
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFRP65T
- Zoro #
- G623400666
- UPC #
- -
- Country of Origin
- United States
- Application
- Termination
- For Use With
- Roof Vent
- Color
- Tan
- Includes
- Roof Cap
- Material
- GalvalumeĀ® steel, powder-coated
Dimensions
- Length
- 7.75 in
- Height
- 5.5 in
- Width
- 1.35 in
Description
A white 6.5-inch defender vent cover, keeping pests out and matching white exterior walls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.