Dryerbox 4.25 Up & Down
- Mfr # DB-480
- Zoro # G523400704
product price:Â
$
96.35
/ea
Key Features
Application
Recessed Box
Material
Galvanized steel
Includes
Dryer Box
Width
7 in
Height
17.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-480
- Zoro #
- G523400704
- UPC #
- -
- Country of Origin
- United States
- Application
- Recessed Box
- Material
- Galvanized steel
- Includes
- Dryer Box
- For Use With
- Dryer Vent
- Color
- Silver
Dimensions
- Width
- 7 in
- Height
- 17.375 in
- Length
- 23.5 in
Description
A versatile DryerBox, 4.25 inches deep, allowing ducting to go up or down while keeping the dryer close to the wall.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.