6-Inch Flush-Mount Metal Wall Vent, Brown, Without A Built-In Collar
- Mfr # 6WVP-NC
- Zoro # G223400660
product price:Ā
$
83.25
/ea
Key Features
For Use With
6" Duct
Material
GalvalumeĀ® steel, powder-coated
Height
8.514 in
Length
8.514 in
Inside Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6WVP-NC
- Zoro #
- G223400660
- UPC #
- -
- Country of Origin
- United States
- For Use With
- 6" Duct
- Material
- GalvalumeĀ® steel, powder-coated
- Application
- Wall Vent
- Includes
- Damper, Screen
- Color
- Paintable
Dimensions
- Height
- 8.514 in
- Length
- 8.514 in
- Inside Diameter
- 6 in
- Width
- 1.5 in
Description
The no-collar version of the 6-inch wall vent, offering the same flush installation with custom duct connection options.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.