Recessed Dry Receptacle 4.25
- Mfr # DB-425
- Zoro # G623400710
product price:Â
$
78.75
/ea
Key Features
Material
Galvanized steel
Length
21 in
Height
12.5 in
For Use With
Dryer Vent
Includes
Dryer Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-425
- Zoro #
- G623400710
- UPC #
- -
- Country of Origin
- United States
- Material
- Galvanized steel
- For Use With
- Dryer Vent
- Includes
- Dryer Box
- Application
- Recessed Box
- Color
- Silver
Dimensions
- Length
- 21 in
- Height
- 12.5 in
- Width
- 4.14 in
Description
A 4.25-inch deep recessed DryerBox, offering more space for ducting while allowing the dryer to sit closer to the wall.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.