White 6-Inch Flush Metal Vent With A Collar
- Mfr # 6WVW
- Zoro # G623400697
product price:
$
65.95
/ea
Key Features
Material
Galvalume® steel, powder-coated
Width
1.65 in
For Use With
6" Duct
Includes
Damper, Screen, Collar
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6WVW
- Zoro #
- G623400697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.65 in
- Height
- 8.514 in
- Length
- 8.514 in
- Inside Diameter
- 6 in
Details
- Material
- Galvalume® steel, powder-coated
- For Use With
- 6" Duct
- Includes
- Damper, Screen, Collar
- Color
- White
- Application
- Wall Vent
Description
flush-mounted 6-inch metal wall vent in white, designed for 6-inch duct systems like dryers, range hoods, or fans. It's made from heavy-gauge Galvalume steel with a powder-coated finish for durability. The damper opens to around 130 degrees and can handle high airflow. It’s also available in other colors, and if used for a dryer, the screen may need removal to meet code.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.