Shop INOVATE
See all product information
Create Account
90 Degree Long-Turn Dryer Elbo
- Mfr # LT90
- Zoro # G423400675
product price:Â
$
34.99
/ea
Key Features
Application
Duct Fitting
Length
14.138 in
Material
Galvanized steel
Height
14.138 in
Width
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT90
- Zoro #
- G423400675
- UPC #
- -
- Country of Origin
- United States
- Application
- Duct Fitting
- Material
- Galvanized steel
- For Use With
- Dryer
- Includes
- Elbow
- Color
- Silver
Dimensions
- Length
- 14.138 in
- Height
- 14.138 in
- Width
- 1.8 in
Description
A straight dryer vent path connector using magnets, perfect for a direct in-line vent setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.