Dryerbox 3.5 Deep Down
- Mfr # DB-3D
- Zoro # G323400706
product price:Â
$
78.75
/ea
Key Features
Application
Recessed Box
Color
Silver
For Use With
Dryer Vent
Material
Galvanized steel
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-3D
- Zoro #
- G323400706
- UPC #
- -
- Country of Origin
- United States
- Application
- Recessed Box
- Color
- Silver
- For Use With
- Dryer Vent
- Material
- Galvanized steel
- Includes
- Dryer Box
Dimensions
- Length
- 19 in
- Height
- 16.75 in
- Width
- 4.12 in
Description
A 3.5-inch deep DryerBox for downward ducting, guiding the vent safely down behind the dryer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.