Shop INOVATE
See all product information
Create Account
Dryerjack And Roofneck Kit - M
- Mfr # DJK477MR
- Zoro # G423400705
product price:Â
$
53.59
/ea
Key Features
Includes
Roof Vent Kit
For Use With
Dryer
Length
11.5 in
Color
Mill
Application
Roof Vent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJK477MR
- Zoro #
- G423400705
- UPC #
- -
- Country of Origin
- United States
- Includes
- Roof Vent Kit
- For Use With
- Dryer
- Color
- Mill
- Application
- Roof Vent
- Material
- Galvanized steel
Dimensions
- Length
- 11.5 in
- Height
- 12.75 in
- Width
- 3 in
Description
A mill-finish roof vent, part of the DryerJack series for efficient dryer exhaust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.