Shop INOVATE
See all product information
Create Account
4 Black Collar Wall Vent
- Mfr # DWV4K-NC
- Zoro # G823400688
product price:Ā
$
44.95
/ea
Key Features
Width
1.25 in
Height
6.51 in
Inside Diameter
4 in
Includes
Damper, Screen
Length
6.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWV4K-NC
- Zoro #
- G823400688
- UPC #
- -
- Country of Origin
- United States
- Includes
- Damper, Screen
- Color
- Black
- For Use With
- Dryer
- Material
- GalvalumeĀ® steel, powder-coated
- Application
- Wall Vent
Dimensions
- Width
- 1.25 in
- Height
- 6.51 in
- Inside Diameter
- 4 in
- Length
- 6.51 in
Description
A 4-inch flush mount DryerWallVent in premium finish, offering both efficiency and aesthetic appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.