8 Flex With Clamps
- Mfr # DFLX82C
- Zoro # G023400709
product price:Â
$
32.95
/ea
Key Features
Inside Diameter
4 in
Height
0.5 in
Application
Transition Duct
For Use With
Dryer
Material
Galvanized steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFLX82C
- Zoro #
- G023400709
- UPC #
- -
- Country of Origin
- United States
- Application
- Transition Duct
- For Use With
- Dryer
- Material
- Galvanized steel
- Color
- Silver
- Includes
- Flexible Duct
Dimensions
- Inside Diameter
- 4 in
- Height
- 0.5 in
- Length
- 4.5 in
- Width
- 2 in
Description
An 8-inch flexible duct with clamps, offering easy installation for larger venting needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.