Shop INOVATE
See all product information
Create Account
Exclusive Hybrid Hose Clamp Fo
- Mfr # DC4
- Zoro # G523400667
product price:Â
$
2.95
/ea
Sold in multiples of 4 for
$11.80
Key Features
Inside Diameter
4 in
Length
4.5 in
Width
0.075 in
Application
Accessory
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC4
- Zoro #
- G523400667
- UPC #
- -
- Country of Origin
- United States
- Application
- Accessory
- Color
- Silver
- For Use With
- Dryer Duct
- Includes
- Connector
- Material
- Galvanized steel
Dimensions
- Inside Diameter
- 4 in
- Length
- 4.5 in
- Width
- 0.075 in
- Height
- 0.5 in
Description
A hybrid hose clamp designed specifically for dryer ducts, ensuring a tight, secure fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.