Shop INOVATE
See all product information
Create Account
White 6-Inch Flush Metal Wall Vent, Ensuring Efficient Venting While Matching White Exteriors.
- Mfr # FRV6T
- Zoro # G823400718
product price:Ā
$
67.99
/ea
Key Features
For Use With
HVAC
Includes
Damper, Screen
Color
Tan
Application
Intake/Exhaust
Inside Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRV6T
- Zoro #
- G823400718
- UPC #
- -
- Country of Origin
- United States
- For Use With
- HVAC
- Includes
- Damper, Screen
- Color
- Tan
- Application
- Intake/Exhaust
- Material
- GalvalumeĀ® steel, powder-coated
Dimensions
- Inside Diameter
- 6 in
- Width
- 1.6 in
- Length
- 8.53 in
- Height
- 8.51 in
Description
Tan, flush-mounted 6-inch metal wall vent made from heavy-duty Galvalume steel with a powder-coated finish. It is designed for intake or exhaust in HVAC, ERV, or HRV systems. The vent includes a magnetic damper, a stainless-steel screen, and a sleek, low-profile design, meeting code requirements and ensuring both durability and aesthetics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.