Shop INOVATE
See all product information
Create Account
Defender Vent Cover 6.5 White
- Mfr # DFRP65W
- Zoro # G223400714
product price:Ā
$
59.45
/ea
Key Features
Includes
Roof Cap
Material
GalvalumeĀ® steel, powder-coated
Height
5.5 in
Color
White
Width
1.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFRP65W
- Zoro #
- G223400714
- UPC #
- -
- Country of Origin
- United States
- Includes
- Roof Cap
- Material
- GalvalumeĀ® steel, powder-coated
- Color
- White
- Application
- Termination
- For Use With
- Roof Vent
Dimensions
- Height
- 5.5 in
- Width
- 1.35 in
- Length
- 7.75 in
Description
An 8-inch brown defender vent cover for larger vents, protecting from birds while blending with brown exteriors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.