Tan 4-Inch Flush Vent Without A Collar, Allowing Flexible Duct Connections.
- Mfr # DWV4T
- Zoro # G023400662
product price:
$
44.95
/ea
Key Features
Inside Diameter
4 in
For Use With
Dryer
Height
6.51 in
Color
Tan
Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWV4T
- Zoro #
- G023400662
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Dryer
- Color
- Tan
- Material
- Galvalume® steel, powder-coated
- Includes
- Damper, Screen
- Application
- Wall Vent
Dimensions
- Inside Diameter
- 4 in
- Height
- 6.51 in
- Width
- 1.25 in
- Length
- 6.51 in
Description
tan, flush-mounted wall vent designed for 4-inch duct systems. It’s made of powder-coated heavy-gauge steel and provides a low-profile look on exterior walls. The vent features a gravity-operated damper to reduce lint buildup and is ideal for dryer or general exhaust applications. It offers a clean, durable, and code-compliant solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.