Shop INOVATE
See all product information
Create Account
45 Degree Long-Turn Dryer Elbo
- Mfr # LT45
- Zoro # G223400684
product price:Â
$
23.99
/ea
Key Features
Includes
Elbow
Height
6.5 in
Length
11 in
For Use With
Dryer
Application
Duct Fitting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT45
- Zoro #
- G223400684
- UPC #
- -
- Country of Origin
- United States
- Includes
- Elbow
- For Use With
- Dryer
- Application
- Duct Fitting
- Color
- Silver
- Material
- Galvanized steel
Dimensions
- Height
- 6.5 in
- Length
- 11 in
- Width
- 1 in
Description
A 90-degree long-turn dryer elbow, ensuring smooth airflow for right-angle ducting needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.