Shop INSIZE
See all product information
Create Account
Digital Outside Micrometers, IP65
- Mfr # 3112-126EWL
- Zoro # G624778757
product price:Â
$
3,023.99
/ea of 6, $504.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accuracy
+/-0.00020 in to +/-0.0002 in
Thimble Type
Ratchet
Resolution
0.00005 in/0.001 mm
Inches Measured - Minimum
6 in
Spindle Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3112-126EWL
- Zoro #
- G624778757
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimension Type
- Inch/Metric
Details
- Accuracy
- +/-0.00020 in to +/-0.0002 in
- Thimble Type
- Ratchet
- Resolution
- 0.00005 in/0.001 mm
- Inches Measured - Minimum
- 6 in
- Item
- Digital Outside Micrometers
- Spindle Material
- Carbide
- Rotating Spindle
- No
- Inches Measured - Maximum
- 12 in
- Spindle Shape
- Flat
- IP Rating
- IP65
- Millimeters Measured - Maximum
- 300 mm
- Included Certification
- Certificate of Inspection
- Coolant Resistant
- Yes
- Operation Type
- Digital
- Millimeters Measured - Minimum
- 150 mm
- Data Output Type
- Wireless with Transmitter
Description
Digital Outside Micrometers, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00020 in to +/-0.0002 in, IP Rating IP65, Data Output Type Wireless with Transmitter, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.