Shop All Magnetic Pickup Tools
Insize
Telescoping Magnetic Pick-up
Mfr # 7163-1
Zoro # G5134465
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic, Telescoping
- Size 568mmx21.7mm
- Length 172mm ~ 568mm
- Diameter 21 7/10 mm
- Extended Length 568 mm
Product Information
- Brand Insize
- MFR # 7163-1
- Zoro # G5134465
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 568mmx21.7mm |
Length | 172mm ~ 568mm |
Diameter | 21 7/10 mm |
Extended Length | 568 mm |
Extended Length - Maximum | 22 3/8 in |
Compressed Length | 6 3/4 in |
Head Diameter | 7/8 in |
Details
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 35/64 in, Compressed Length 6 3/4 in, Extended Length - Maximum 22 3/8 in, Flexibility Flexible, Handle Material Stainless Steel, Head Diameter 7/8 in, Includes Storage Case, Jaw Capacity Not Applicable, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features For Illumination and Pick up Metal parts in Hidden areas, The Head Can Bend, With Four LR44 Batteries, Head Type Magnet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Fishing System, CO2, 1/2 to 6 In Cap (JO225LC)
- OTC Tip, Heavy Duty, Straight (4513-3)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- KIPP Cam Lever Size: 2 3/8-16X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X25)
- ULLMAN Flexible Spring Claw, 13-1/2 in. L, 10 lb. (NO. 17)
- ULLMAN Pick-Up Tool, Mag, Flex, 29 In, 5 lb (HT-2FL)
- MAG-MATE Floor Sweeper, 7-1/2inL x 29-1/2inW, Steel (IS2400)
- ULLMAN Flexible Spring Claw, 23-1/2 in. L, 10 lb. (NO. 16)
- AMK MAGNETICS 5W PowerMag XL Hand Release Magnet (PXL)
- PROTO Magnetic Pick-Up Tool, 8In, 1 lb. (J2376A)
- MAYHEW Swivel Head Telescoping Mag Pickup Tool (17830)
- Insize Magnetic Pickup Tools