V-Block Set
Mfr # 6878-1
Zoro # G716114395
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Includes
Storage Case
Height - Inch
1 13/16 in
Magnetic
No
Size - mm
52.00 mm x 58.00 mm x 46.00 mm
V-Block Style
Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6878-1
Zoro #
G716114395
UPC #
-
Country of Origin
China
Dimensions
Height - Inch
1 13/16 in
Size - mm
52.00 mm x 58.00 mm x 46.00 mm
Width - mm
58 mm
Height - mm
46 mm
Width - Inch
2 5/16 in
Size - Inch
2.0 in x 2.3 in x 1.8 in
Length - mm
52 mm
Length - Inch
2 in
Details
Item
V-Block Set
Includes
Storage Case
Magnetic
No
V-Block Style
Pair
Product Type
Magnetic Induction V-Block Set
Description
Item V-Block Set
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.