French Linen Stripe Soft Linen Wallpaper
- Mfr # SR1581
- Zoro # G116159170
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Application
Prepasted
Width
27 in
Length
324 in
Depth
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR1581
- Zoro #
- G116159170
- UPC #
- 34878904238
- Country of Origin
- United States
- Application
- Prepasted
- Material
- Sure Strip
- Color
- Neutral
Dimensions
- Width
- 27 in
- Length
- 324 in
- Depth
- 0.025 in
Description
A fresh contemporary pattern, French Linen Stripe Wallpaper incorporates clean bright white with a lovely soft hue. This French Linen Stripe Wallpaper measures approximately 27 inches wide by 27 feet long, measuring approximately 60.8 square feet per roll. Manufactured on SureStrip, a unique high performance substrate, this ultra-easy removable wallpaper is guaranteed easy to install and easy to remove; simply use water to activate.
- Prepasted sure strip material
- No repeat, random match
- Washable and strippable
- 27-in by 27-ft long roll
- Covers about 60.8 square feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.