Yarrow Nouveau Charcoal & Gold Wallpaper
- Mfr # NV5557
- Zoro # G516159213
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Width
27 in
Length
324 in
Depth
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NV5557
- Zoro #
- G516159213
- UPC #
- 34878656557
- Country of Origin
- United States
- Application
- Unpasted
- Material
- Non Woven
- Color
- Grey
Dimensions
- Width
- 27 in
- Length
- 324 in
- Depth
- 0.025 in
Description
In grandiose scale, this archival print is a dramatic representation of a common plant; Yarrow Noveau Wallpaper elevates the roadside botanical to a gracefully elegant tree. This Yarrow Nouveau Wallpaper measures approximately 27 inches wide by 27 feet long, covering About 60.8 square feet per roll. Durable and easy to remove from primed walls, this friendly to hang unpasted nonwoven wallpaper is created with a special blend of synthetic fibers, making it both easy to hang and tear resistant.
- Unpasted non woven material
- 20.5-in repeat, straight match
- Washable and strippable
- 27-in by 27-ft long roll
- Covers about 60.8 square feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.