Shop INSPIRED BY COLOR
See all product information
Create Account
Orchard Blue & Grey Wallpaper
- Mfr # MN1820
- Zoro # G416159184
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Application
Prepasted
Width
20.5 in
Length
396 in
Depth
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MN1820
- Zoro #
- G416159184
- UPC #
- 34878942773
- Country of Origin
- United States
- Application
- Prepasted
- Material
- Sure Strip
- Color
- Blue
Dimensions
- Width
- 20.5 in
- Length
- 396 in
- Depth
- 0.025 in
Description
Fruit trees and the misty air of morning makes pattern Orchard a garden of picturesque enchantment. This Orchard Wallpaper measures approximately 20.5 inches wide by 33 feet long, covering About 56.4 square feet per roll. Manufactured on Sure Strip, a unique high performance substrate, this ultra-easy removable wallpaper is guaranteed easy to install and easy to remove; simply use water to activate.
- Prepasted sure strip material
- 24-in repeat, straight match
- Washable and strippable
- 20.5-in by 33-ft long roll
- Covers about 56.4 square feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.