Lustrous Grasscloth Blue & Gold Wallpaper
- Mfr # Y6201603
- Zoro # G916159202
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Grasscloth
Width
21 in
Length
396 in
Depth
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y6201603
- Zoro #
- G916159202
- UPC #
- 34878528908
- Country of Origin
- China
- Application
- Unpasted
- Finish
- Grasscloth
- Material
- Non Woven
- Color
- Blue
Dimensions
- Width
- 21 in
- Length
- 396 in
- Depth
- 0.025 in
Description
This Lustrous Grasscloth Wallpaper measures approximately 21 inches wide by 33 feet long, covering About 57.8 square feet per roll.
- Unpasted non woven material
- 21-in repeat, straight match
- Washable and strippable
- 21-in by 33-ft long roll
- Covers about 57.8 square feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.