Metal Shlvng, 24x79x60in, Shlf Cap: 150lb
Mfr # GRMSS2460
Zoro # G0190245
product price: $2,617.99
/eaKey Features
Color
Silver
Overall Width
60 in
Overall Height
79 in
Assembled/Unassembled
Unassembled
Shelving Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRMSS2460
Zoro #
G0190245
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
24 in
Overall Height
79 in
Details
Item
Metal Shelving
Color
Silver
Assembled/Unassembled
Unassembled
Shelving Material
Stainless Steel
Shelf Capacity
600 lb
Number of Shelves
4
Shelving Frame Material
Stainless Steel
Shelving Gauge
10
Shelving Style
Open
Item - Shelving
Metal Shelving
Material
Stainless Steel
No. of Shelves
4
Shelving Type
Mobile
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Post Shape
Round
Whole Unit Load Capacity
600 lb
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Adjustability
Adjustable
Load Capacity per Shelf
150 lb
Description
Metal Shelving, Stainless Steel, Silver, Overall Depth 24 in, Overall Height 79 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelving Gauge 10, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry, Harsh, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.