Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.125in ID, Clear, 4ft, PK5
Mfr # HSK-600 1/8 Clr 48
Zoro # G1245772
product price: $22.95
/pk 5, $4.59/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.125 in
- Shrink Tubing Material Modified Polyvinylidene Fluoride
- I.D. After Shrinking 0.06 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Insultab
- MFR # HSK-600 1/8 Clr 48
- Zoro # G1245772
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 24 to 22 AWG |
Use With Wire Size | 24 AWG to 22 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Details
Description
Heat Shrink Tubing, Thin Wall, Material Modified Polyvinylidene Fluoride, Semi Rigid, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 24 AWG to 22 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.01 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 347 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Strap, Conduit, 3/8 In, Pk100 (HS 100 SC)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (XTMF9A00A)
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 4ft, PK5 (HSN-100 1/2 Blk 48)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft (HS-105 2" Clr 10)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HS-VTN 5/8 Blk 100)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 25ft (HS-105 3" Blk 25)
- IDEAL Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5 (46-381)
- Insultab Heat Shrink Tubing