
16 gal Trash Bags, 24 in x 33 in, Light-Duty, 5 microns, Natural, 1000 PK
Mfr # EC2433N
Zoro # G4190293
product price:Â $44.45
/pk 1000, $0.04/eaKey Features
Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
High-Quality Virgin Resin
Thickness
5 microns
Size
24 in x 33 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC2433N
Zoro #
G4190293
UPC #
762935900687
Country of Origin
China
Dimensions
Thickness
5 microns
Size
24 in x 33 in
Width
24 in
Height
33 in
Details
Capacity
16 gal
Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
High-Quality Virgin Resin
Color
Natural
Item
Trash Bags
Bags Per Roll
1000
Package Configuration
20 Rolls of 50 Bags
Application
Can Liner
Features
Perforated Rolls
Description
Inteplast Group High-Density Commercial Can Liners, 16 gal, 5 microns, 24" x 33", Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.