Shop INTEGRATED BAGGING SYSTEMS
See all product information
Create Account
Get Reddi Paper Bag, Pixie Size, 60# Basis Weight, Twisted Rope Handle, 10" x 5" x 13", Brown, 250PK
Mfr # KRFTW10513
Zoro # G223333708
product price: $83.89
/pk 250, $0.34/eaKey Features
Width
10 in
Color
Brown
Depth
5 in
Bag Material
Kraft Paper
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KRFTW10513
- Zoro #
- G223333708
- UPC #
- 762935094201
- Country of Origin
- Bangladesh
Dimensions
- Width
- 10 in
- Depth
- 5 in
- Height
- 13 in
- Thickness
- 0.01 mil
- Bag Size Type
- Pixie
Details
- Item
- Paper Bag
- Color
- Brown
- Bag Material
- Kraft Paper
- Recycled Content
- 0%
- Bag Name
- Pixie
- Load Rating
- 2 lb
- Recycled Paper
- No
- Bag Handle
- Twisted Rope
- Closure Type
- Open Face
- Basis Weight
- 60#
- Volume Capacity
- 10 lb
- Bag Use Scenario
- General Merchandise
- Material
- Kraft
Description
Twisted rope handles for easy carrying, high basis weight to reduce the risk of tears or rips when packed with heavy items, rectangular base allow bag to stand upright.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.