Shop INTEGRATED BAGGING SYSTEMS
See all product information
Create Account
Get Reddi Paper Bag, Mega Size, 70# Basis Weight, Twisted Rope Handles, 18 x 7 x 18.75, Brown, 200PK
Mfr # KRFTW18719
Zoro # G623332103
product price:Â
$
158.99
/pk of 200, $0.79/ea
Free Shipping & Returns
Key Features
Volume Capacity
10 lb
Depth
7 in
Recycled Content
0%
Color
Brown
Height
18.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KRFTW18719
- Zoro #
- G623332103
- UPC #
- 762935094744
- Country of Origin
- Bangladesh
Dimensions
- Depth
- 7 in
- Height
- 18.75 in
- Thickness
- 0.01 in
- Width
- 18 in
- Bag Size Type
- Mega
Details
- Volume Capacity
- 10 lb
- Recycled Content
- 0%
- Color
- Brown
- Basis Weight
- 70#
- Bag Handle
- Rope
- Closure Type
- Open
- Item
- Paper Bag
- Bag Material
- Kraft Paper
- For Use With
- General Groceries
- Recycled Paper
- No
- Bag Name
- Mega
- Grade
- Heavy Duty
- Bag Use Scenario
- General Groceries
- Material
- Kraft Paper
Description
Twisted rope handles for easy carrying, high basis weight to reduce the risk of tears or rips when packed with heavy items, rectangular base allow bag to stand upright.