Shop INTEGRATED BAGGING SYSTEMS
See all product information
Create Account
Get Reddi Paper Bag, Pulse Size, 60# Basis Weight, Twisted Rope Handle, 8x4.5x10.25, Brown, 250PK
Mfr # KRFTW8410
Zoro # G523333187
product price:Â
$
70.25
/pk of 250, $0.28/ea
Key Features
Thickness
0.01 mil
Height
10.25 in
Grade
Heavy Duty
Width
8 in
Bag Handle
Rope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KRFTW8410
- Zoro #
- G523333187
- UPC #
- 762935094713
- Country of Origin
- Bangladesh
Dimensions
- Thickness
- 0.01 mil
- Height
- 10.25 in
- Width
- 8 in
- Depth
- 4.5 in
- Bag Size Type
- Pulse
Details
- Grade
- Heavy Duty
- Bag Handle
- Rope
- Bag Use Scenario
- General Grocery
- Material
- Kraft Paper
- Closure Type
- Open
- Color
- Brown
Description
Twisted rope handles for easy carrying, high basis weight to reduce the risk of tears or rips when packed with heavy items, rectangular base allow bag to stand upright.