
Guest/ Side Chair, 23 in W 25-3/4 in L 34 in H
Mfr # 695730
Zoro # G511863436
product price:Â $254.99
/eaKey Features
Overall Height
34 in
Overall Width
23 in
Overall Depth
25-3/4 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695730
Zoro #
G511863436
UPC #
707022409278
Country of Origin
China
Dimensions
Overall Height
34 in
Overall Width
23 in
Overall Depth
25-3/4 in
Details
Item
Guest/ Side Chair
Assembled/Unassembled
Unassembled
Description
Synthetic leather ensures lasting use and durability. Weighs less than 30 lbs., making it easy to lift and transport. Coordinates with the Interion Synthetic Leather Guest Chair with Arms 695731 and the Interion Synthetic Leather Reception Bench 695732. Comfort in a simple style. Thatfts how weftd describe our Interion Armless Synthetic Leather Reception Chair. Ideal for outfitting reception rooms and guest areas, this chair has a sturdy 4in thick cushion, ensuring optimal comfort and support during long hours of sitting. Plus, the black powder coated steel frame blends well in any commercial setting. Chair is designed to support up to 250 lbs. of weight. Seat dimensions: 23inW x 19-1/2inD x 18-1/2inH. Back dimensions: 23in x 16inH. Traditional black finish chair easily complements other furniture. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.