
Office Desk, 24 in D X 30 in H, 60 in W X Steel Frame, Laminate Top, Walnut
Mfr # 240345WN
Zoro # G811864805
product price:Â $357.99
/ea
Free Shipping & Returns
Key Features
Overall Width
60 in
Overall Depth
24 in
Overall Height
30 in
Material
Steel Frame, Laminate Top
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
240345WN
Zoro #
G811864805
UPC #
-
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Depth
24 in
Overall Height
30 in
Details
Item
Office Desk
Color
Walnut
Material
Steel Frame, Laminate Top
Assembled/Unassembled
Unassembled
Description
Interion By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Desktop includes 2-3/16in diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Return Desks or Corner Desks to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.