Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7611IG
- Zoro # G123432150
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Accepts Ballast
Ballast Not Accepted
Flammability Standards
CAL 133, UL 94 HB
ADA Compliant
ADA Compliant
Support Style
Bolt to Wall
Overall Depth
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7611IG
- Zoro #
- G123432150
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 22 in
- Overall Height
- 31 in
- Overall Width
- 38 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Details
- Accepts Ballast
- Ballast Not Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- ADA Compliant
- ADA Compliant
- Support Style
- Bolt to Wall
- Structural Material
- Polyethylene
- Item
- Desk
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Tabletop Color
- Indigo
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Product Type
- Wall-Mount Desk
- Shape
- Rectangle
- Model Name
- Endurance(TM) Wall Mount Desk
- Frame Color
- Indigo
- Includes Game Top
- No Game Top
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.