Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7603SE
- Zoro # G723436695
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Seagrass
Includes Game Top
No Game Top
Tabletop Material
Polyethylene
Structural Material
Polyethylene
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7603SE
- Zoro #
- G723436695
- UPC #
- 819085019520
- Country of Origin
- United States
Dimensions
- Overall Height
- 29 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Details
- Tabletop Color
- Seagrass
- Includes Game Top
- No Game Top
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Frame Color
- Seagrass
- Shape
- Rectangle
- Accepts Ballast
- Ballast Not Accepted
- Item
- Desk
- Standards
- ISO
- Support Style
- Bolt to Wall
- Model Name
- Endurance(TM) Floor Mount Free Standing Laminate Desk
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.