
Sit Stand Desk, 30 in D X 28 to 46 in H, 72 in W X
Mfr # 695781MH
Zoro # G011863844
product price:Â $782.99
/ea
Free Shipping & Returns
Key Features
Overall Width
72 in
Overall Depth
30 in
Overall Height
28 to 46 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
695781MH
Zoro #
G011863844
UPC #
707022445016
Country of Origin
China
Dimensions
Overall Width
72 in
Overall Depth
30 in
Overall Height
28 to 46 in
Details
Item
Sit Stand Desk
Assembled/Unassembled
Unassembled
Description
Interion Sit and Stand Height Adjustable Desk - 72inW X 30inD - Mahogany w/ Black Base. Interion By Global Industrial Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28in to 46in and has a uniform capacity of 216 lbs. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.