Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7611CL
- Zoro # G223436751
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Includes Game Top
No Game Top
Assembly
Partially Assembled
Tabletop Material
Polyethylene
Overall Depth
22 in
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611CL
- Zoro #
- G223436751
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- ADA Compliant
- ADA Compliant
- Standards
- ISO 22196
- Shape
- Rectangle
- Frame Color
- Claylight
- Tabletop Color
- Claylight
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Wall Mount Desk
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Item
- Desk
- Support Style
- Bolt to Wall
- Product Type
- Wall-Mount Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
Dimensions
- Overall Depth
- 22 in
- Overall Width
- 38 in
- Overall Height
- 31 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.