Zoro Homepage

Electromechanical Timer, Multi Operation

  • Mfr # T1976

  • Zoro # G3308891


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 277V AC
Amps
20 A
Enclosure Type
STEEL
Min. Time Setting
15 min
Max. Time Setting
23-3/4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1976
Zoro #
G3308891
UPC #
078275194212
Country of Origin
Mexico

Dimensions

Depth
3 in
Height
7 3/4 in
Width
5 in
Product Width
5.125 in; 130.2 mm
Wire Size Max
#12 AWG
Wire Size Min
#14 AWG
Product Height
7.875 in; 200 mm
Product Depth
3.4375 in; 87.3 mm
Product Depth (in)
3.4375
Product Width (in)
5.125
Product Height (in)
7.875
Overall Depth
3 7/16 in
Overall Height
7 7/8 in
Overall Width
5 1/8 in

Details

Item
Electromechanical Timer
Voltage
208 to 277V AC
Amps
20 A
Enclosure Type
STEEL
Min. Time Setting
15 min
Max. Time Setting
23-3/4 hr
Contact Form
SPDT
Max. On/Off Cycles
48
Operating Temp.
-40 to +130
Nominal Max. Time Setting
24 hr
Contact HP @ 120V
1/2 hp
Type
24-Hour, Multioperation
Contact HP @ 240V
1 hp
Number of Poles
1
NEMA Rating
1
Mount
Hole Wall
Extra Trippers
2E132
Day Skipper
Yes
Time Setting Range
15 min. to 23-3/4 hr.
Number of Trippers Included
96
Description/Special Features
Manual On/Off Override does not Interfere with Program
Standards
cCSAus
Product Type
Timer
Motor Load Ratings
1/2 HP, 125 VAC, 60 Hz; 1 HP, 250 VAC, 60 Hz
Power Consumption Max W
3 W
Input Voltage Ranges
208-277 VAC, 60 Hz
CSA Certification
cCSAus
Resistive Load Ratings
20 A, 125 VAC, 60 Hz; 20 A, 208 VAC, 60 Hz; 20 A, 240 VAC, 60 Hz; 20 A, 277 VAC, 60 Hz; 20 A, 480 VAC, 60 Hz
Minimum On Off Time
15 min
Switch Type
SPDT
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control
Maximum On Off Operations
48
Number Of Circuits
1
Operating Temperature Min
-40°C
Market
Commercial; Industrial
Operating Temperature Max
130°C
Solutions
Machinery & Pumps; Panel Integrators
Has Manual Override CVL
Yes
Resistive Load Ratings Ranges
20 A, 125-480 VAC, 60 Hz
Packaging Applications
Poultry Feeders; Filters; Heaters; Blowers; Dairy Equipment; Foggers; Fans; Lighting; Electrical Pumps; Motors
Skipper Wheel Operation Mode
24 Hour
Wiring Option
Terminals
Operation Mode
25 hour
Features
Captive Trippers Slide In/Out of Dial, Skipper Wheel
Skipper Wheel
24 hour
Input Voltage Range(s)
208-277 VAC, 60 Hz
Operating Temperature Max (°F)
130
Maximum ON/OFF Operations
48
Operating Temperature Min (°F)
-40
Maximum Power Consumption (W)
3 W
Motor Load Ratings Ranges
1/2 HP, 125 VAC, 60 Hz; 1 HP, 250 VAC, 60 Hz
Minimum ON/OFF Times
15 min
Has Manual Override
Yes
Resistive
20 A, 125 VAC, 60 Hz, 20 A, 208 VAC, 60 Hz, 20 A, 240 VAC, 60 Hz, 20 A, 277 VAC, 60 Hz, 20 A, 480 VAC, 60 Hz
On/Off Cycles - Maximum
48
Number of Trippers - Maximum
96
Application
Lighting
Current Rating - Maximum
20 A
Operating Temperature - Minimum
-40 Degrees F
Time Setting - Maximum
24 hr
Horsepower @ 240V - Maximum
1 hp
Indoor/Outdoor Usage
Indoor
NEMA Enclosure Rating
1
Time Setting - Minimum
15 min
Horsepower @ 120V - Maximum
1/2 hp
Body Material
Steel
AC Voltage Rating
208-277V AC
Series
T1970
Mounting Style
Surface
Operating Temperature - Maximum
130 Degrees F
Time Minimum Setting
16 min
Time Maximum Setting
25 hr.

Description

Electromechanical Timer, 24-Hour, Multioperation, Number of Poles 1, Contact Form SPDT, Voltage 208 to 277V AC, Amps 20 A, Contact HP @ 120V 1/2 hp, Contact HP @ 240V 1 hp, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 1, Min. Time Setting 15 min, Max. Time Setting 23-3/4 hr, Max. On/Off Cycles 48, Width 5 in, Depth 3 in, Height 7 3/4 in, Number of Trippers Included 96, Extra Trippers 2E132, Operating Temp. -40 to +130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.