Zoro Homepage

Electronic Timer, Astro 7/365 Days, 30A

  • Mfr # ET2825CR

  • Zoro # G6137096


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
2
Contact Form
SPST, DPST
Voltage
120 to 277V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2825CR
Zoro #
G6137096
UPC #
078275147706
Country of Origin
Mexico

Dimensions

Depth
3 5/8 in
Display Width
3 in
Width
6 1/2 in
Display Height
1 in
Height
10 1/8 in
Min. Wire Size
#14 AWG
Max. Wire Size
#8 AWG
Product Width (in)
6.5
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Wire Size Min
#14 AWG
Product Height (in)
10.125
Wire Size Max
#8 AWG
Product Depth (in)
3.625
Overall Depth
3 5/8 in
Overall Width
6 1/2 in
Overall Height
10 1/8 in

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
2
Contact Form
SPST, DPST
Voltage
120 to 277V AC
Amps
30 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
96
Available Actions - Electronic Timer
On/Off, Pulse
Enclosure
Metal
Operating Temp.
-40 Degrees to 155 Degrees F
Backup Device
Capacitor
Number of Poles
2
Description/Special Features
Outdoor
Mounting
Surface
Pulse Duration
2 sec
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Min. Time Setting
1 min
Backup Time
100 hr
Color
Gray
NEMA Rating
3R
Number of Pulse Events
48
Max. Time Setting
7 day
Standards
cULus, California Title 20
Max. On/Off Cycles
96
Features
50 Holiday Blocks
Hz - Electrical
60 Hz
Switch Type
2xSPST, 1xDPST or Pulse
Max. Ballast Amps
10 A, 120/277 VAC
Max. Wattage
5 W
Display
LED
Enclosure Type
Outdoor type 3R metal
Adjustment Type
Automatic
Application
Machinery, Lighting, Pump Controls
Voltage Type
Auto Voltage
Series
ET2000
Backup Protection Time
100 Hour
Daylight Savings Adjustment
Automatic
Wiring Option
Terminals
Operation Features
Astronomic, Holiday
Body Material
Metal
Motor Load Ratings NO Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
Resistive (NO) Range(s)
20 A, 28 VDC; 30 A, 120-240 VAC
Electronic Series
ET2000 Series
UL Certification
CULUS
Applications
Machinery & Pump Controls Outdoor Lighting Control Timing/Scheduling ON/OFF
Electronic Ballast Load Ratings NO Ranges
10 A, 120/277 VAC
Maximum ON/OFF Times
Indefinite
Voltage Selection Type
Auto Voltage
Minimum ON/OFF Times
1 min
Backup Type
Supercapacitor
Inductive Load Ratings NO Ranges
30 A, 120-240 VAC
Maximum ON/OFF Operations
96
Maximum Power Consumption (W)
5 W
Minimum Pulse Time
2 sec
Input Voltage Range(s)
120-277 VAC, 60 Hz
On Off Operations
96
Application Compatibilities
LED
Maximum Pulse Time
2 sec
Backup Restoration Time
30 Minutes
Number Of Circuits
2
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
104
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC
Material
Metal
Tungsten (NO) Range(s)
5 A, 120-277 VAC
Operating Temperature Max (°F)
104
Operating Temperature Min (°F)
-40
AC Voltage Rating
120-277V AC
Time Setting - Maximum
7 day
Horsepower @ 240V - Maximum
2 hp
Horsepower @ 120V - Maximum
1 hp
Body Color
Grey
Mounting Style
Surface
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
3R
Timer Functions
On/Off Pulse
Pulse Duration - Maximum
2 sec
Events Available
97
Operating Temperature - Maximum
104 Degrees F
Indoor/Outdoor Usage
Outdoor
Pulse Duration - Minimum
2 sec
Astronomic Functionality
Yes
Current Rating - Maximum
30 A
Electrical Installation Type
Screw Terminal
Time Setting - Minimum
1 min
Compatible Lighting
LED
Time Maximum Setting
8 day
Time Minimum Setting
2 min

Description

Electronic Timer, Operation Mode Astro 7/365 Days, Number of Channels 2, Contact Form SPST, DPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.