Zoro Homepage

HID, Incandescent Photocontrol, 4,150 W, Maroon/White, 90 sec Max, 30 sec Min

  • Mfr # LC4523

  • Zoro # G4160721


product price: $22.06
/ea

Key Features

Foot Candles On
0.5
Foot Candles Off
15
Temp. Range
-20 Degrees to 104 Degrees F
Width
3 in
Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC4523
Zoro #
G4160721
UPC #
078275128903
Country of Origin
Mexico

Dimensions

Width
3 in
Length
2 3/4 in
Manufacturers Warranty Length
2 yr
Depth
3 in
Overall Height
2.75 in
Product Diameter
3 in; 76.2 mm

Details

Item
Photocontrol
Foot Candles On
0.5
Foot Candles Off
15
Temp. Range
-20 Degrees to 104 Degrees F
Contact Form
SPST
Standards
ANSI C136.10, cCSAus, California Title 20, UL Listed
Setting
Dusk to Dawn
For Use With
Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Enclosure Type
Raintight
Description/Special Features
UV Protection Keeps Moisture Out And Esnures Long Life
Housing Material
Polypropylene
Tungsten Load Ratings
15 A, 3100-4150 W
Activation Off
15 fc
Applications
Outdoor Lighting Control
Fail Mode
ON
UL Certification
UL
Magnetic Ballast Load Ratings
8.3 A, 1700-2300 VA
Packaging Applications
Exterior Lighting; Street Lighting; Parking Lot; Pedestrian Pathway Lighting; Landscape Lighting
Expected Lifetime Operations
3650
Input Voltage Ranges
208-277 VAC, 50/60 Hz
Photocontrol Sensor Location
Side
Photocontrol Style
Locking type
Solutions
Lighting Control; Panel Integrators
Photocontrol Switch Type
Mechanical Bimetal
Photocontrol Photocell Type
Cadmium Sulfide
Photocontrol Type
Thermal
Market
Commercial; Utility; Industrial
Activation On
5 fc
CSA Certification
cCSAus
Expected Lifetime Years
5
Features
Cadmium Sulfide Photocell, Delay Feature, Mechanical Bimetal Switch
Body Color
Maroon/White
Ballast Current - Maximum
8.3 A
Wattage - Maximum
4,150 W
Time Delay - Maximum
90 sec
Time Delay - Minimum
30 sec
Compatible Lighting
HID, Incandescent
Incandescent Current - Maximum
15 A
On Illumination - Maximum
5 fc
Off Illumination - Maximum
15 fc
Indoor/Outdoor Usage
Outdoor
Mounting Style
Locking
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
AC Operating Voltage
208-277V AC

Description

Photocontrol, Mounting Turn-Lock, Voltage 208 to 277V AC, Max. Wattage 4,155, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 0.5 Foot Candles On, 15 Foot Candles Off, Color Translucent/Red, Temp. Range -20 Degrees to 104 Degrees F, Length 2 3/4 in, Width 3 in, Depth 3 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards ANSI C136.10, cCSAus, California Title 20, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.