Fluorescent, HID, Incandescent Photocontrol, 3,000 W, Gray, 90 sec Max, 30 sec Min

  • Mfr # K4141C
  • Zoro # G2209523
product price: 
$
33.54
/ea

Key Features

Compatible Lighting
Fluorescent, HID, Incandescent
AC Operating Voltage
120V AC
Ballast Current - Maximum
25 A
Incandescent Current - Maximum
25 A
Wattage - Maximum
3,000 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K4141C
Zoro #
G2209523
UPC #
078275029583
Country of Origin
Mexico
Item
Photocontrol
Compatible Lighting
Fluorescent, HID, Incandescent
AC Operating Voltage
120V AC
Ballast Current - Maximum
25 A
Incandescent Current - Maximum
25 A
Wattage - Maximum
3,000 W
Foot Candles On
1.0 to 5.0
Time Delay - Maximum
90 sec
Foot Candles Off
3 to 15
Time Delay - Minimum
30 sec
Housing Material
Polycarbonate
Temp. Range
-40 Degrees to 158 Degrees F
Body Color
Gray
Contact Form
SPST
Setting
Dusk to Dawn
Enclosure Type
Raintight
Includes
Lock Nut, Washer Gasket
For Use With
Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Description/Special Features
Swivel Type with Built in Relay
Standards
California Title 20
Photocontrol Photocell Type
Cadmium Sulfide
Wiring Option
Wire leads
Input Voltage Ranges
120 VAC, 50/60 Hz
Fail Mode
ON
Expected Lifetime Operations
3650
Expected Lifetime Years
5
Solutions
Comfort & Convenience; Energy Savings; Landscape; Lighting Control; Security; Panel Integrators
Activation Off
3 to 15 fc
Market
Commercial; Residential; Industrial
Photocontrol Switch Type
Mechanical Bimetal
Magnetic Ballast Load Ratings
25 A, 3000 VA
Packaging Applications
Parking Lot Lighting; Landscape Lighting; Exterior Lighting; Pedestrian Pathway Lighting; Street Lighting
Photocontrol Sensor Location
Side
Photocontrol Style
Stem Mount
Applications
Outdoor Lighting Control
Tungsten Load Ratings
25 A, 3000 W
Photocontrol Type
Thermal
Activation On
1 to 5 fc
Features
Cadmium Sulfide Photocell, Delay Feature, Mechanical Bimetal Switch
Off Illumination - Minimum
3 fc
Operating Temperature - Maximum
158 Degrees F
Off Illumination - Maximum
15 fc
Operating Temperature - Minimum
-40 Degrees F
Indoor/Outdoor Usage
Outdoor
Mounting Style
Stem
On Illumination - Maximum
5 fc
On Illumination - Minimum
1 fc
Stem Thread Type
NPSM

Dimensions

Width
1 9/16 in
Length
2 5/16 in
Depth
1 9/16 in
Manufacturers Warranty Length
1 yr
Overall Height
3 in
Wire Lead Length
9 in; 228.6 mm
Wire Size Max
#18 AWG
Overall Depth
1.56 in
Stem Diameter
1/2 in
Overall Width
1.56 in
Stem Thread Size
1/2"-14
Fits Chest Size
Cadmium Sulfide Photocell, Delay Feature, Mechanical Bimetal Switch

Description

Photocontrol, Mounting 1/2 in Male Pipe Thread, Voltage 120V AC, Max. Wattage 3,000, Max. Incandescent Amps 25 A, Max. Ballast Amps 25 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color White/Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 5/16 in, Width 1 9/16 in, Depth 1 9/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards California Title 20, Includes Lock Nut, Washer Gasket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.