Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID, Incandescent, LED Photocontrol, 1,000 W, Gray, 5 sec Max, 2 sec Min

  • Mfr # EK4136S

  • Zoro # G6137041


product price: $25.69
/ea

Key Features

Foot Candles On
1.5
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 158 Degrees F
Depth
1 1/4 in
Manufacturers Warranty Length
8 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK4136S
Zoro #
G6137041
UPC #
078275146297
Country of Origin
Mexico

Dimensions

Depth
1 1/4 in
Manufacturers Warranty Length
8 yr
Length
2 1/4 in
Width
1 1/3 in
Overall Height
2.25 in
Wire Size Max
#18 AWG
Wire Lead Length
9 in; 228.6 mm
Stem Diameter
1/2 in
Stem Thread Size
1/2"-14

Details

Item
Photocontrol
Foot Candles On
1.5
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 158 Degrees F
Enclosure Type
Raintight
For Use With
Flood Lights, Outdoor Lighting, Security Lighting
Housing Material
Polycarbonate
Description/Special Features
LED Compatible
Contact Form
SPST
Includes
Light Shield, Mounting Hardware
Standards
ANSI C136.24, cULus, RoHS, California Title 20
Setting
Dusk to Dawn
Wiring Option
Wire leads
Photocontrol Sensor Location
Side
Expected Lifetime Years
15
Solutions
Lighting Control; Energy Savings; Landscape; Security; Comfort & Convenience; Panel Integrators
Tungsten Load Ratings
1000 W
Fail Mode
ON
Photocontrol Type
Electronic
Input Voltage Ranges
120-277 VAC, 50/60 Hz
Photocontrol Switch Type
Relay
Surge Protection Technology
255 J MOV, 5, 000 A Surge
Photocontrol Style
Stem Mount
Expected Lifetime Operations
10000
Ballast Fluorescent
1800 VA
Activation On
1.5 fc
Packaging Applications
Parking Lot Lighting; Landscape Lighting; Exterior Lighting; Street Lighting; Pedestrian Pathway Lighting
Photocontrol Photocell Type
Silicon Diode
Activation Off
4.5 fc
UL Certification
UL
Market
Commercial; Residential; Industrial
CSA Certification
CSA
Applications
Outdoor Lighting Control
Electronic Ballast
6 A, 120 VAC, 50 Hz, 6 A, 120 VAC, 60 Hz, 6 A, 208 VAC, 50 Hz, 6 A, 208 VAC, 60 Hz, 6 A, 240 VAC, 50 Hz, 6 A, 240 VAC, 60 Hz, 6 A, 277 VAC, 50 Hz, 6 A, 277 VAC, 60 Hz
Features
Surge Protection, Conformal Coated PCB, Zero-Crossing Circuitry, 10,000 ON/OFF Cycles, Fail ON Mode, IR Filter, Non-Drift Silicon Light Sensor
Wattage - Maximum
1,000 W
Series
NIGHTFOX
Operating Temperature - Maximum
158 Degrees F
Ballast Current - Maximum
0.25
Body Color
Gray
Off Illumination - Maximum
4.5 fc
On Illumination - Maximum
1.5 fc
Time Delay - Minimum
2 sec
Indoor/Outdoor Usage
Outdoor
Compatible Lighting
HID, Incandescent, LED
Mounting Style
Stem
Stem Thread Type
NPSM
Operating Temperature - Minimum
-40 Degrees F
Incandescent Current - Maximum
15 A
Time Delay - Maximum
5 sec
AC Operating Voltage
120-277V AC

Description

Photocontrol, Mounting 1/2 In.-14 NPSM Thread, Voltage 105 to 305V AC, Max. Wattage 1,000, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 1/4 in, Width 1 1/3 in, Depth 1 1/4 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards ANSI C136.24, cULus, RoHS, California Title 20, Includes Light Shield, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.