Zoro Homepage

Type 1 or Type 2 Surge Protective Device

  • Mfr # IG1240RC3

  • Zoro # G2124518


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Plastic
Depth
3.438 in
Phase
1
Width
4.188 in
Voltage
120/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG1240RC3
Zoro #
G2124518
UPC #
078275124394
Country of Origin
Mexico

Dimensions

Depth
3.438 in
Width
4.188 in

Details

Item
Surge Protection Device
Enclosure Material
Plastic
Phase
1
Voltage
120/240V

Description

Type 1/Type 2 Surge Protective Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.