Outdoor 7 Piece Teak Patio Furniture Set with a Table and 6 Chairs

  • Mfr # KODT-351RT-RBG-300-3

  • Zoro # G916311143


product price:  $7,410.99
/ea
Free Shipping & Returns

Key Features

Table Width
51 in
Table Frame Material
Teak
Table Height
30 in
Color
Natural/Gray
Material
Powder Coated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KODT-351RT-RBG-300-3
Zoro #
G916311143
UPC #
727506569700
Country of Origin
Viet Nam

Dimensions

Table Width
51 in
Table Height
30 in

Details

Table Frame Material
Teak
Item
7 Piece Patio Furniture Set
Color
Natural/Gray
Number of Pieces
7
Material
Powder Coated Aluminum

Description

Transform your patio or outdoor dining area with the IC International Concepts 7-Piece Outdoor Teak Patio Dining Set, thoughtfully crafted for style, durability, and everyday functionality. This complete set includes a spacious 51in x 51in dining table with a modern Polystone top and sturdy Teak Wood legs, along with six ready-to-assemble chairs featuring comfortable, weather-resistant cushions. Designed for both indoor and outdoor use, the table offers ample surface space for meals, gatherings, or work, comfortably accommodating up to six people. Built to commercial-grade standards, the set withstands high-traffic environments such as restaurants, hotels, and lounges, while maintaining a refined, contemporary look. The Teak legs naturally resist moisture and decay, and the Polystone top ensures a smooth, low-maintenance finish that holds up against sun, rain, and daily use. A custom-fit protective cover is included to help preserve the table's condition and extend its lifespan. With easy assembly and long-lasting materials, this 7-piece set is a practical yet elegant centerpiece for any modern outdoor space.


  • Are you looking for the perfect outdoor furniture set to enjoy quality time with your family and friends? Look no further than this 5-piece patio furniture set! With a table and 6 chairs, it's the ideal choice for any outdoor space. Whether you want to enjoy a meal, play games, or simply relax and soak up the sun, this set has got you covered. Don't miss out on the chance to transform your backyard or patio into a beautiful and functional gathering place. Order your 5-piece patio furniture set today!
  • Table Dimensions: 51W x 51D x 30H
  • Crafted with quick-drying foam, these cushions are perfect for outdoor use—resisting moisture, preventing mildew, and getting you back to relaxing faster after rain or cleaning.
  • Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
  • To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
  • Includes custom fit cover
  • Rated for commercial use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products