Round 30 in Round Top Pedestal Table, 41.9 in Height, Distressed Oak, 30 in W, 30 in L, 41.9 in H
- Mfr # K42-30RT-27B-6B-2
- Zoro # G7879478
Key Features
Specifications
Details
- MFR #
- K42-30RT-27B-6B-2
- Zoro #
- G7879478
- UPC #
- 727506557653
- Country of Origin
- Viet Nam
- Item
- 30 in Round Top Pedestal Table, 41.9 in Height, Distressed Oak
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Distressed Oak
- Material
- Hardwood
- Color
- Distressed Oak
- Weight
- 48.5
Dimensions
- Width
- 30 in
- Length
- 30 in
- Height
- 41.9 in
- Overall Width
- 41.9
- Overall Length
- 30
- Overall Height
- 30
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Dimensions: 30"W x 30"D x 41.9"H
- •Made from solid wood
- •For use with bar height stools with a 30" seat height
- •Includes 4 foot pedestal base with two 6" extensions to convert to counter height or bar height table
- •Distance from top to bottom of apron is 2 1/2"
- •Includes butcher block top
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.