Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Round 36 in Round Top Pedestal Table, with 2 Madrid Chairs, Black, 36 in W, 36 in L, 28.9 in H
- Mfr # K46-36RT-27B-C2-2
- Zoro # G7871139
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36 in
Length
36 in
Height
28.9 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K46-36RT-27B-C2-2
- Zoro #
- G7871139
- UPC #
- 727506550142
- Country of Origin
- Viet Nam
- Item
- 36 in Round Top Pedestal Table, with 2 Madrid Chairs, Black
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Black
- Color
- Black
- Material
- Hardwood
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 28.9 in
- Overall Height
- 36
- Overall Length
- 36
- Overall Width
- 28.9
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.