Shop MONARCH SPECIALTIES
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cabinet, 66-in. Wide, Sideboard, Buffet, Dining Room, White Faux Marble, Black Laminate, Contemp
- Mfr # I 1225
- Zoro # G424155338
product price:Â
$
1,112.99
/ea
Key Features
Height
33 in
Length
66 in
Width
18 in
Style
Contemporary,Modern
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 1225
- Zoro #
- G424155338
- UPC #
- 680796100681
- Country of Origin
- China
- Item
- Cabinet
- Style
- Contemporary,Modern
- Color
- White
- Material
- Mdf,Metal,Particle Board
- Includes
- Parts and Assembly Guide
Dimensions
- Height
- 33 in
- Length
- 66 in
- Width
- 18 in
Description
Designed to bring refined function to the dining room, this 66" wide cabinet serves as a stylish sideboard and buffet that balances modern design with everyday practicality. The smooth white faux marble top pairs effortlessly with a sleek black laminate base, creating a clean, contemporary look that complements a wide range of interiors. Thoughtfully designed for storage, this cabinet features 4 doors that open to spacious compartments ideal for organizing dinnerware, linens, and serving essentials. Sturdy construction ensures lasting durability, while streamlined metal handles and supportive metal legs add a sophisticated finishing touch with a distinctly modern feel. Whether used for serving, storage, or display, it's a versatile centerpiece that brings order and elegance to your space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.