Shop All Disposable Shoe Covers
International Enviroguard
Shoe Cover, Blue, Universal, PK300
Mfr # 3607B
Zoro # G101866304
product price: $69.85
/pk 300, $0.23/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CPE
- Size Universal
- Named Size Universal
- Color Blue
- Closure Type Elastic
Product Information
- Brand International Enviroguard
- MFR # 3607B
- Zoro # G101866304
- UPC # 813383018391
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Shoe and Boot Cover Size | 12 |
Shoe and Boot Cover Height Range | Ankle |
Shoe Size Maximum | 12 1/2 |
Overall Height | 6 in |
Shoe Size Minimum | 6 |
Fits Shoe Size | 10 to 13 |
Details
Description
Durable Blue CPE Shoe Cover, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material CPE, Metal Detectable No, Named Size Universal, Overall Height 6 in, Packaging Bulk, Product Type Shoe Cover, Sole Material CPE, Sterility Assurance Level Not Applicable, Sterilization Status Non-Sterile, Waterproof Yes, Package Quantity 300
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8251HDZBK)
- ARCHITECTURAL MAILBOXES Brass 4 inch Floating House Number Polished Brass 5 (3582PB-5)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powder-Free, XL (SA6604-20)
- TOUGH DUCK Beanie Watch Cap, Camo, XL (WA161)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, Universal, PK300 (3607)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (V3200-XL)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK1000 (3602B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Large (55488)
- International Enviroguard Disposable Shoe Covers